Color Coding Electrical Tape, Green, 1/2" x 20'

Item #: 0064026

Cat #: 35-1/2X20FT-GN

UPC: 054007102656

$ 3.57 EA
Company wide:
62 in stock
Electrical Color Coding Tape, Vinyl, 1/2 Inch x 20 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, Green

Overview

Electrical Color Coding Tape, Vinyl, 1/2 Inch x 20 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, Green

Scotch® Vinyl Electrical Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure-sensitive, rubber-resin adhesive and an elastic PVC backing. This tape is flame-retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007102656, 35-1/2X20FT-GN, MMM35GRE12X20FT

Specifications

Color: Green
Width: 1/2 in
Material: Vinyl, PVC
Length: 20 ft
Product Thickness: 7 mil
Family / Style: Scotch® 35 Series
Color: Green
Material: Vinyl, PVC
Product Thickness: 7 mil
Width: 1/2 in
Length: 20 ft
Family / Style: Scotch® 35 Series