Color Coding Electrical Tape, Gray, 1/2" x 20'

Item #: 0064024

Cat #: 35-1/2X20FT-GY

UPC: 054007102816

$ 3.57 EA
Company wide:
110 in stock
Electrical Color Coding Tape, Vinyl, 1/2 Inch x 20 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, gray

Overview

Electrical Color Coding Tape, Vinyl, 1/2 Inch x 20 Foot Length, 7 mm Thickness, 600 Volt, Temperature Rating: 221°F, gray

Scotch® Tape 35 provides electrical and mechanical protection with the combination of an aggressive, pressure sensitive, rubber resin adhesive and an elastic PVC backing. This tape is flame retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions. It stretches easily and adheres virtually in any shape. Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds. UL Listed, VDE, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007102816, 35-1/2X20FT-GY, MMM35GRA12X20FT

Specifications

Width: 1/2 in
Material: Vinyl, PVC
Color: Gray
Length: 20 ft
Product Thickness: 7 mil
Family / Style: Scotch® 35 Series
Width: 1/2 in
Color: Gray
Product Thickness: 7 mil
Material: Vinyl, PVC
Length: 20 ft
Family / Style: Scotch® 35 Series