Vinyl Electrical Tape, 1-1/2" X 44'

Item #: 0064016

Cat #: 33-1-1/2x44FT

UPC: 054007101741

$ 18.74 EA
Company wide:
0 in stock
Documents & Guides
scotch(r) Vinyl Electrical Tape 33-1-1/2x44ft, 1 1/2 In X 44 Ft (38 Mm X 13,4 M), 100 Per Case a quality, general-purpose vinyl insulating tape. It has excellent resistance to: abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions (including sunlight). It is a polyvinyl chloride (PVC) tape that has a high dielectric strength, is flame-retardant and conformable, and provides excellent mechanical protection with minimum bulk

Overview

scotch(r) Vinyl Electrical Tape 33-1-1/2x44ft, 1 1/2 In X 44 Ft (38 Mm X 13,4 M), 100 Per Case a quality, general-purpose vinyl insulating tape. It has excellent resistance to: abrasion, moisture, alkalies, acid, copper corrosion and varying weather conditions (including sunlight). It is a polyvinyl chloride (PVC) tape that has a high dielectric strength, is flame-retardant and conformable, and provides excellent mechanical protection with minimum bulk

Scotch® Vinyl Electrical Tape 33 is a black, 7-mil polyvinyl chloride (PVC) electrical insulating tape. Comes on a 1-1/2 inch core.

Also known as: 054007101741, 33-1-1/2x44FT, MMM33112X44FT

Specifications

Width: 1 1/2 in
Material: Vinyl, PVC
Color: Black
Length: 44 ft
Type: Economy / General Purpose
Product Thickness: 7 mil
Family / Style: Vinyl Electrical Tape 33
Width: 1 1/2 in
Color: Black
Type: Economy / General Purpose
Family / Style: Vinyl Electrical Tape 33
Material: Vinyl, PVC
Length: 44 ft
Product Thickness: 7 mil