Insulation Displacement Connector, Dual Element, 22-14 AWG

Item #: 0064013

Cat #: 314U-BOX

UPC: 054007092322

$ 1.46 EA
Company wide:
50 in stock
Documents & Guides
Insulation Displacement Connector, Dry Environment, Flame Retardant, Wire Range: 22 - 14 AWG. Package of 50.

Overview

Insulation Displacement Connector, Dry Environment, Flame Retardant, Wire Range: 22 - 14 AWG. Package of 50.

3M™ Scotchlok™ 314U IDC Pigtail Electrical Connector is self-stripping and flame-retardant. The connector is nylon insulated and used to connect 2 or 3 wires while insulating the connection. It is 600V-rated for building wire and 1000V-rated for signs, fixtures and luminaires. The connector withstands temperatures of 221 degrees F (105 degrees C).

Also known as: 054007092322, 314U-BOX, MMM314UPOUCH

Specifications

Color: White
Volts AC: 600
Allowable Gauge Range: 20 - 18
Color: White
Allowable Gauge Range: 20 - 18
Volts AC: 600