This product has been discontinued.

Wire Connector, Winged, 22 to 12 AWG, 600V, Yellow
Item #: 0064011
Cat #: 312-BAG
UPC: 054007081609
Company wide:
0
in stock
Discontinued
Documents & Guides
Wire Connector, Color Coded, Wing Type, Color Yellow, Wire Range: 22 - 12 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
Overview
Wire Connector, Color Coded, Wing Type, Color Yellow, Wire Range: 22 - 12 AWG, Package of 500. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.
3M™ Electrical Spring Connector 312 delivers uniform holding power for reliable electrical connections. Wings enable easy, high torque installation. The spring inside the connector has a durable steel construction with a corrosion-resistant coating. It offers enough space to accommodate a wide range of solid or stranded copper wires. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007081609, 312-BAG, MMM312BULK
Specifications
| Material: | Copper |
| Color: | Yellow |
| Allowable Gauge Range: | 22 - 12 |
| Material: | Copper |
| Allowable Gauge Range: | 22 - 12 |
| Color: | Yellow |