22 to 12 AWG Winged Wire Connector, Yellow

Item #: 0064010

Cat #: 312-POUCH

UPC: 054007081593

Company wide:
0 in stock
Wire Connector, Color Coded, Wing Type, Color Yellow, Wire Range: 22 - 12 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

Overview

Wire Connector, Color Coded, Wing Type, Color Yellow, Wire Range: 22 - 12 AWG, Package of 100. Includes: Internal Square Wire Spring. For Copper-to-Copper Connections Only.

3M™ Electrical Spring Connector 312 delivers uniform holding power for reliable electrical connections. Wings enable easy, high torque installation. The spring inside the connector has a durable steel construction with a corrosion-resistant coating. It offers enough space to accommodate a wide range of solid or stranded copper wires. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007081593, 312-POUCH, MMM312POUCH

Specifications

Material: Copper
Color: Yellow
Allowable Gauge Range: 22 - 12
Material: Copper
Allowable Gauge Range: 22 - 12
Color: Yellow