Compression Lug, 2-Hole, Long Barrel, Copper, 750 MCM

Item #: 0064009

Cat #: 31172

UPC: 054007127093

$ 130.43 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Lug, Conductor Size: 750 kcmil, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 7.00", Hole spacing: 1.75" Color code: Black. Suitable copper conductors for low and medium voltage up to 35kV Applications.

Overview

Copper Compression Lug, Conductor Size: 750 kcmil, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 7.00", Hole spacing: 1.75" Color code: Black. Suitable copper conductors for low and medium voltage up to 35kV Applications.

3M™ Scotchlok™ 31100 2-Hole Compression Lug is color-coded for easy identification. The long barrel ensures a secure fit and offers reliable performance. It has chamfered ends that enable fast, simple conductor insertion. It withstands a maximum temperature of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007127093, 31172, MMM31172

Specifications

Material: Copper
Color: Black
Mounting: 2-Hole
Allowable Gauge Range: 750
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Stud Size: 1/2 in
Color: Black
Allowable Gauge Range: 750