Copper Two-hole Long-barrel Lug

Item #: 0064007

Cat #: 31156

UPC: 054007126676

$ 31.74 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Lug, Conductor Size: 350 kcmil, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 5.75". Suitable copper conductors for low and medium voltage up to 35kV Applications.

Overview

Copper Compression Lug, Conductor Size: 350 kcmil, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 5.75". Suitable copper conductors for low and medium voltage up to 35kV Applications.

3M™ Scotchlok™ 31100 2-Hole Compression Lug is color-coded for easy identification. The long barrel ensures a secure fit and offers reliable performance. It has chamfered ends that enable fast, simple conductor insertion. It withstands a maximum temperature of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007126676, 31156, MMM31156

Specifications

Color: Red
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 350
Stud Size: 1/2 in
Color: Red
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 350