Copper Two-hole Long-barrel Lug

Item #: 0064006

Cat #: 31149

UPC: 054007126263

$ 31.74 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Lug, Conductor Size: 250 kcmil, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 5.31", Hole spacing: 1.75". Color code: Yellow. Suitable copper conductors for low and medium voltage up to 35kV Applications.

Overview

Copper Compression Lug, Conductor Size: 250 kcmil, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 5.31", Hole spacing: 1.75". Color code: Yellow. Suitable copper conductors for low and medium voltage up to 35kV Applications.

3M™ Scotchlok™ 31100 2-Hole Compression Lug is color-coded for easy identification. The long barrel ensures a secure fit and offers reliable performance. It has chamfered ends that enable fast, simple conductor insertion. It withstands a maximum temperature of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007126263, 31149, MMM31149

Specifications

Material: Copper
Mounting: 2-Hole
Color: Yellow
Stud Size: 1/2 in
Material: Copper
Color: Yellow
Mounting: 2-Hole
Stud Size: 1/2 in