Copper Two-Hole Long-Barrel Lug

Item #: 0064005

Cat #: 31145

UPC: 054007126003

$ 27.95 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Lug, Conductor Size: 4/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 5.16", Hole spacing: 1.75". Color code: Purple. Suitable copper conductors for low and medium voltage up to 35kV Applications.

Overview

Copper Compression Lug, Conductor Size: 4/0 AWG, 2-Hole Stud, Long Barrel, Stud Diameter: 1/2". Overall length: 5.16", Hole spacing: 1.75". Color code: Purple. Suitable copper conductors for low and medium voltage up to 35kV Applications.

3M™ Scotchlok™ 31100 2-Hole Compression Lug is color-coded for easy identification. The long barrel ensures a secure fit and offers reliable performance. It has chamfered ends that enable fast, simple conductor insertion. It withstands a maximum temperature of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007126003, 31145, MMM31145

Specifications

Color: Purple
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 4/0
Stud Size: 1/2 in
Color: Purple
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 4/0