
3M™ Scotchlok™ Copper One Hole Long Barrel Lug 31000 Series
Item #: 0064004
Cat #: 31066
UPC: 054007126751
$ 40.32 EA
Company wide:
0
in stock
Documents & Guides
3M™ Scotchlok™ 31000 1 Hole Compression Lug is for use with copper conductors only. The long barrel ensures a secure fit. Seamless copper construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
Overview
3M™ Scotchlok™ 31000 1 Hole Compression Lug is for use with copper conductors only. The long barrel ensures a secure fit. Seamless copper construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.
3M™ Scotchlok™ 31000 1-Hole Compression Lug is color-coded for easy identification. The long barrel ensures a secure fit and offers reliable performance. It has chamfered ends that enable fast, simple conductor insertion. It withstands a maximum temperature of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 054007126751, 31066, MMM31066
Specifications
| Color: | Brown |
| Material: | Copper |
| Color: | Brown |
| Material: | Copper |