3M™ Scotchlok™ Copper One Hole Long Barrel Lug 31000 Series

Item #: 0064003

Cat #: 31045

UPC: 054007125921

$ 21.98 EA
Company wide:
0 in stock
3M™ Scotchlok™ 31000 1 Hole Compression Lug is for use with copper conductors only. The long barrel ensures a secure fit. Seamless copper construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.

Overview

3M™ Scotchlok™ 31000 1 Hole Compression Lug is for use with copper conductors only. The long barrel ensures a secure fit. Seamless copper construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.

3M™ Scotchlok™ 31000 1-Hole Compression Lug is color-coded for easy identification. The long barrel ensures a secure fit and offers reliable performance. It has chamfered ends that enable fast, simple conductor insertion. It withstands a maximum temperature of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007125921, 31045, MMM31045

Specifications

Color: Purple
Color: Purple