3M™ Scotchlok™ Copper One Hole Long Barrel Lug 31000 Series

Item #: 0064002

Cat #: 31041

UPC: 054007125761

$ 21.70 EA
Company wide:
0 in stock
Documents & Guides
3M™ Scotchlok™ 31000 1 Hole Compression Lug is for use with copper conductors only. The long barrel ensures a secure fit. Seamless copper construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.

Overview

3M™ Scotchlok™ 31000 1 Hole Compression Lug is for use with copper conductors only. The long barrel ensures a secure fit. Seamless copper construction offers high conductivity and an electro tin plated finish resists corrosion. It is rated for 35 kV voltage applications.

3M™ Scotchlok™ 31000 1-Hole Compression Lug is color-coded for easy identification. The long barrel ensures a secure fit and offers reliable performance. It has chamfered ends that enable fast, simple conductor insertion. It withstands a maximum temperature of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007125761, 31041, MMM31041

Specifications

Color: Orange
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 3/0
Color: Orange
Mounting: 1-Hole
Allowable Gauge Range: 3/0
Material: Copper
Volts AC: 600