Copper One-hole Lug

Item #: 0063998

Cat #: 30045

UPC: 054007125846

$ 20.26 EA
Company wide:
0 in stock
3m(tm) Scotchlok(tm) Copper One Hole Lug 30045, Purple, 4/0 Awg, 10 Per Case

Overview

3m(tm) Scotchlok(tm) Copper One Hole Lug 30045, Purple, 4/0 Awg, 10 Per Case

3M™ Scotchlok™ 30000 1-Hole Compression Lug is color-coded for easy identification. The standard barrel ensures a secure fit and offers reliable performance. It has chamfered ends that enable fast, simple conductor insertion. It withstands a maximum temperature of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007125846, 30045, MMM30045

Specifications

Color: Purple
Material: Copper
Color: Purple
Material: Copper