Copper One-hole Lug

Item #: 0063995

Cat #: 30032

UPC: 054007125358

$ 12.83 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Scotchlok(tm) Copper One Hole Lug 30032, Pink, 1/0 Awg, 10 Per Case

Overview

3m(tm) Scotchlok(tm) Copper One Hole Lug 30032, Pink, 1/0 Awg, 10 Per Case

3M™ Scotchlok™ 30000 1-Hole Compression Lug is suitable for use with copper conductors only. The lug has a standard barrel that ensures a secure fit. Seamless copper construction offers high conductivity and an electro tin-plated finish resists corrosion. It is rated for 35 kV voltage applications.

Also known as: 054007125358, 30032, MMM30032

Specifications

Material: Copper
Color: Pink
Material: Copper
Color: Pink