Copper One-hole Lug

Item #: 0063993

Cat #: 30024

UPC: 054007124931

$ 9.66 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Scotchlok(tm) Copper One Hole Lug 30024, Brown, 2 Awg, 25 Per Case

Overview

3m(tm) Scotchlok(tm) Copper One Hole Lug 30024, Brown, 2 Awg, 25 Per Case

3M™ Scotchlok™ 30000 1-Hole Compression Lug is color-coded for easy identification. The standard barrel ensures a secure fit and offers reliable performance. It has chamfered ends that enable fast, simple conductor insertion. It withstands a maximum temperature of 221 degrees F (105 degrees C). UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007124931, 30024, MMM30024

Specifications

Color: Brown
Material: Copper
Color: Brown
Material: Copper