Glass Cloth Tape, 1/2" x 66'

Item #: 0063983

Cat #: 27-1/2"x66'

UPC: 054007150664

$ 23.32 EA
Company wide:
153 in stock
Documents & Guides
Glass Cloth Electrical Tape, Scotch, Unprinted. Size: 1/2 Inch Width, 66 Foot Length. Thickness: 27-7 mils. Temperature Rating: 266°F. Color: White.

Overview

Glass Cloth Electrical Tape, Scotch, Unprinted. Size: 1/2 Inch Width, 66 Foot Length. Thickness: 27-7 mils. Temperature Rating: 266°F. Color: White.

3M™ MMM05400715066 Glass Cloth Electrical Tape 27 is a 7-mil woven insulating glass cloth tape with pressure-sensitive rubber thermosetting adhesive. This tape is designed to operate in 600-volt dry applications requiring high mechanical strength and resistance to high temperatures. The glass cloth is specially treated and prepared to provide corrosion-free protection. The glass cloth will not shrink, rot or burn, has a high tensile strength and is printable.

Also known as: 054007150664, 27-1/2"x66', MMM2712X66FT

Specifications

Length: 66 ft
Width: 1/2 in
Material: Fiber
Color: White
Length: 66 ft
Material: Fiber
Width: 1/2 in
Color: White