Varnished Cambric Tape, Adhesive, 3/4" x 60'

Item #: 0063982

Cat #: 2520-3/4x60FT

UPC: 054007048367

$ 69.82 EA
Company wide:
544 in stock
Documents & Guides
Insulating Varnished Cambric Tape with Pressure-Sensitive Adhesive, Scotch, Unprinted. Size: 3/4" Width, 60' Length. Thickness: 8 mils. Temperature Rating: 220°F. Color: Yellow.

Overview

Insulating Varnished Cambric Tape with Pressure-Sensitive Adhesive, Scotch, Unprinted. Size: 3/4" Width, 60' Length. Thickness: 8 mils. Temperature Rating: 220°F. Color: Yellow.

Scotch® Tape 2520 is an abrasion-resistant tape that features excellent dielectric strength and is used in areas where mechanical protection and puncture resistance is critical. The pressure-sensitive, rubber-resin adhesive holds the tape in place even after application. It has woven cotton, cambric fabric backing. This fabric is coated and oil-primed with electrical insulating varnish. RoHS 2011/65/EU Compliant.

Also known as: 054007048367, 2520-3/4x60FT, MMM252034X60FT, 1357, memory tape

Specifications

Width: 3/4 in
Length: 60 ft
Material: Fiber
Color: Black, Yellow
Width: 3/4 in
Material: Fiber
Length: 60 ft
Color: Black, Yellow