Varnished Cambric Tape, Adhesive, 3/4" x 36 Yards

Item #: 0063981

Cat #: 2520-3/4X36YD-K

UPC: 054007048350

$ 93.59 EA
Company wide:
74 in stock
Documents & Guides
Insulating Varnished Cambric Tape with Pressure-Sensitive Adhesive, Scotch, Unprinted. Size: 3/4" Width, 108' Length. Thickness: 8 mils. Temperature Rating: 220°F. Color: Yellow.

Overview

Insulating Varnished Cambric Tape with Pressure-Sensitive Adhesive, Scotch, Unprinted. Size: 3/4" Width, 108' Length. Thickness: 8 mils. Temperature Rating: 220°F. Color: Yellow.

Some electrical connections require a strong layer of mechanical protection while ensuring easy re-entry, and the 8 mil THK Scotch® Tape does just that. It supports dielectric connections while staying intact and resistant to abrasion, punctures and scraping. This insulating tape stays in place after application with its pressure sensitive rubber resin adhesive. The backing is made of woven cotton cambric fabric, and it's oil primed and varnished with electrical-grade insulating varnish.

Also known as: 054007048350, 2520-3/4X36YD-K, MMM252034X36YD

Specifications

Width: 3/4 in
Material: Fiber
Length: 108 ft
Color: Yellow
Width: 3/4 in
Length: 108 ft
Material: Fiber
Color: Yellow