Varnished Cambric Tape, Adhesive, 2" x 36 Yards

Item #: 0063980

Cat #: 2520-2X36YD-K

UPC: 054007048343

$ 249.61 EA
Company wide:
39 in stock
Documents & Guides
Insulating Varnished Cambric Tape with Pressure-Sensitive Adhesive, Scotch, Unprinted. Size: 2" Width, 108' Length. Thickness: 8 mils. Temperature Rating: 220°F. Color: Yellow.

Overview

Insulating Varnished Cambric Tape with Pressure-Sensitive Adhesive, Scotch, Unprinted. Size: 2" Width, 108' Length. Thickness: 8 mils. Temperature Rating: 220°F. Color: Yellow.

Scotch® Tape 2520 is an abrasion-resistant tape that features excellent dielectric strength and is used in areas where mechanical protection and puncture resistance is critical. The pressure-sensitive, rubber-resin adhesive holds the tape in place even after application. It has woven cotton, cambric fabric backing. This fabric is coated and oil-primed with electrical insulating varnish. RoHS 2011/65/EU Compliant.

Also known as: 054007048343, 2520-2X36YD-K, MMM25202X36YD

Specifications

Width: 2 in
Material: Fiber
Length: 108 ft
Color: Black, Yellow
Width: 2 in
Length: 108 ft
Material: Fiber
Color: Black, Yellow