Varnished Cambric Tape, No Adhesive, 3/4" x 60'

Item #: 0063977

Cat #: 2510-3/4x60FT

UPC: 054007417200

$ 65.47 EA
Company wide:
102 in stock
Documents & Guides
Insulating Varnished Cambric Tape, Scotch, Unprinted. Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 220°F. Color: Yellow.

Overview

Insulating Varnished Cambric Tape, Scotch, Unprinted. Size: 3/4" Width, 60' Length. Thickness: 7 mils. Temperature Rating: 220°F. Color: Yellow.

Scotch® Tape 2510 has a straight-cut, woven cotton, cambric fabric backing that provides high tensile strength and ruggedness. This fabric is coated and oil-primed with yellow electrical insulating varnish. This moisture-resistant tape offers excellent dielectric strength with cut-through and puncture resistance. ASTM Approved and RoHS 2011/65/EU Compliant.

Also known as: 054007417200, 2510-3/4x60FT, MMM251034X60FT

Specifications

Width: 3/4 in
Length: 60 ft
Material: Fiber
Color: Black, Yellow
Width: 3/4 in
Material: Fiber
Length: 60 ft
Color: Black, Yellow