Varnished Cambric Tape, No Adhesive, 1" x 36 Yards

Item #: 0063974

Cat #: 2510-1X36YD-K

UPC: 054007106876

$ 97.81 EA
Company wide:
33 in stock
Documents & Guides
Insulating Varnished Cambric Tape, Scotch, Unprinted. Size: 1" Width, 108' Length. Thickness: 7 mils. Temperature Rating: 220°F. Color: Yellow.

Overview

Insulating Varnished Cambric Tape, Scotch, Unprinted. Size: 1" Width, 108' Length. Thickness: 7 mils. Temperature Rating: 220°F. Color: Yellow.

Scotch® Tape 2510 has a straight-cut, woven cotton, cambric fabric backing that provides high tensile strength and ruggedness. This fabric is coated and oil-primed with yellow electrical insulating varnish. This moisture-resistant tape offers excellent dielectric strength with cut-through and puncture resistance. ASTM Approved and RoHS 2011/65/EU Compliant.

Also known as: 054007106876, 2510-1X36YD-K, MMM25101X36YD

Specifications

Width: 1 in
Material: Fiber
Length: 108 ft
Color: Black, Yellow
Width: 1 in
Length: 108 ft
Material: Fiber
Color: Black, Yellow