PLATT logo

Scotch® Electrical Grounding Braid 25

Item #: 0063972
Cat #: 25
UPC: 054007116028
$ 272.67 EA
Company wide:
13 in stock
Scotch® Electrical Grounding Braid 25 is an all woven grounding braid in a flat cable like form. This braid is ideal for grounding and power cable shielding applications.

Overview

Scotch® Electrical Grounding Braid 25 is an all woven grounding braid in a flat cable like form. This braid is ideal for grounding and power cable shielding applications.
Scotch® Electrical Grounding Braid 25 is conformable due to its woven construction of 240 strands of #30 AWG tinned copper. The braid offer high current carrying capacity with appoximate equivelant of #6 AWG wire. The braid is compatiable with power cable insulation. I can be used for fault current path accross shielded power cable joints and grounding of splices, terminations, cables or other cable accessories. RoHS 2011/65/EU Compliant.
Also known as: 054007116028, 25, MMM2512X15FT

Specifications

Product Width: 1/2 in
Material: Copper
Type: Earth Braid, Outdoor
Length: 15 ft
Product Width: 1/2 in
Type: Earth Braid, Outdoor
Material: Copper
Length: 15 ft

Customer Reviews

No reviews for this product
(0)