Electrical Shielding Tape, 1" X 15'

Item #: 0063971

Cat #: 24-1x15FT

UPC: 054007150411

$ 70.01 EA
Company wide:
0 in stock
Documents & Guides
Electrical Shielding Tape, Scotch, All Metal, Flat, Open-Weave Braid, Unprinted. Size: 1" Width, 15' Length. Color: Gray.

Overview

Electrical Shielding Tape, Scotch, All Metal, Flat, Open-Weave Braid, Unprinted. Size: 1" Width, 15' Length. Color: Gray.

Scotch® MMM05400715041 Electrical Shielding Tape 24 is an all-metal, flat, open-weave shielding mesh that is compatible with power cable insulations and all high-voltage splicing and terminating materials. Scotch Electrical Shielding Tape 24 elongates easily to conform and is temperature stable.

Also known as: 054007150411, 24-1x15FT, MMM241X15FT

Specifications

Width: 1 in
Material: Copper
Color: Gray, Copper
Length: 15 ft
Width: 1 in
Color: Gray, Copper
Material: Copper
Length: 15 ft