Shielding Tape 1" X 100'

Item #: 0063970

Cat #: 24-1x100FT

UPC: 054007150589

$ 393.37 EA
Company wide:
0 in stock
Documents & Guides
Electrical Shielding Tape, Scotch, All Metal, Flat, Open-Weave Braid, Unprinted. Size: 1 Inch Width, 100 Foot Length. Color: Gray.

Overview

Electrical Shielding Tape, Scotch, All Metal, Flat, Open-Weave Braid, Unprinted. Size: 1 Inch Width, 100 Foot Length. Color: Gray.

Scotch® Tape 24 is a corrosion resistant tape. This tape is highly conformable with the open weave knit construction of copper wire. It stretches easily to adhere on uneven surfaces and is designed for indoor and outdoor applications. RoHS 2011/65/EU Compliant.

Also known as: 054007150589, 24-1x100FT, MMM241X100FT

Specifications

Length: 100 ft
Width: 1 in
Material: Copper
Color: Gray, Copper
Length: 100 ft
Material: Copper
Width: 1 in
Color: Gray, Copper