Rubber Splicing Tape, High/Low Voltage, 3/4" x 30'

Item #: 0063969

Cat #: 23-3/4X30FT

UPC: 891040003867

$ 52.27 EA
Company wide:
49 in stock
High & Low Voltage Rubber Splicing Tape with Liner, Self Fusing, Scotch, Unprinted. Size: 3/4" Width, 30' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

Overview

High & Low Voltage Rubber Splicing Tape with Liner, Self Fusing, Scotch, Unprinted. Size: 3/4" Width, 30' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

High and low voltage insulation, self-fusing rubber tape. Primary electrical insulation for splicing all solid dielectric cables through 69kV Scotch® Rubber Splicing Tape 23 has greater physical and electrical properties that are unaffected by the degree of stretch. This tape is highly resistant to split, crack and flag when exposed to indoor or outdoor environments. It is designed to splice and terminate cables whose emergency overload temperatures can reach 266 degrees F (130 degrees C). This self-fusing ethylene propylene rubber, high-insulating voltage tape has a snakeskin liner that is easily removed as the tape is applied. It is compatible with synthetic cables insulations and paper insulations cables. ASTM Approved & RoHS 2002/65/EC Compliant.

Also known as: 891040003867, 23-3/4X30FT, MMM2334X30FT

Specifications

Width: 3/4 in
Color: Black
Length: 30 ft
Material: Rubber
Width: 3/4 in
Length: 30 ft
Color: Black
Material: Rubber