This product has been discontinued.
5
more

Rubber Splicing Tape 23, 1-1/2" x 30', Black
Item #: 0063966
Cat #: 23-1.5X30FT
UPC: 054007112143
$ 45.00 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Discontinued
Documents & Guides
Rubber Splicing Tape 23, 1-1/2 Inch x 30 Feet, Black, Self-fusing, Polyester Liner
Overview
Rubber Splicing Tape 23, 1-1/2 Inch x 30 Feet, Black, Self-fusing, Polyester Liner
Scotch® Rubber Splicing Tape is a highly conformable, self-fusing Ethylene Propylene rubber (EPR), high-insulating voltage tape, and also has a "snakeskin" liner that is easily removed as the tape is applied. The tape is a highly conformable, self-fusing Ethylene Propylene rubber based high-insulating voltage tape, without halogen. It is compatible with all the synthetic insulations cables and with the paper insulations cables with migrant material. The turns of the tape weld together in an homogeneous form after application.
Also known as: 054007112143, 23-1.5X30FT, MMM23112X30FT
Specifications
| Width: | 1 1/2 in |
| Color: | Black |
| Length: | 30 ft |
| Material: | Rubber |
| Width: | 1 1/2 in |
| Length: | 30 ft |
| Color: | Black |
| Material: | Rubber |