Linerless Splicing Compound, 3/4" x 15'

Item #: 0063963

Cat #: 2242-3/4x15FT

UPC: 054007061656

$ 14.11 EA
Company wide:
435 in stock
High & Low Voltage Linerless Splicing Compound Tape, Unprinted. Size: 3/4" Width, 15' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

Overview

High & Low Voltage Linerless Splicing Compound Tape, Unprinted. Size: 3/4" Width, 15' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

Scotch® MMM05400706165 2242 electrical tape is an economical, general purpose, rubber tape. The tape is a highly conformable, linerless EPR (ethylene propylene rubber) based electrical insulating tape. The tape is designed for use in splicing and terminating wires and cables rated up to 90 deg C. The tape will meet industry specifications for flame retardance and has the necessary physical and electrical properties to provide immediate moisture seals and void-free buildup.

Also known as: 054007061656, 2242-3/4x15FT, MMM2242

Specifications

Width: 3/4 in
Color: Black
Material: Rubber
Length: 15 ft
Width: 3/4 in
Material: Rubber
Color: Black
Length: 15 ft