Vinyl Mastic Roll, 4" x 10'

Item #: 0063961

Cat #: 2210-4x10FT

UPC: 050047112228

$ 144.33 EA
Company wide:
53 in stock
Documents & Guides
Vinyl Mastic Roll, Scotch 2210, Unprinted. Size: 4" Width, 10' Length. Thickness: 90 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.

Overview

Vinyl Mastic Roll, Scotch 2210, Unprinted. Size: 4" Width, 10' Length. Thickness: 90 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.

Scotch® Roll 2210 has an aggressive mastic pad that offers excellent adherence. This tape has a polyvinyl chloride backing that optimally resists against abrasion, moisture, alkalis, acid, UV rays, copper corrosion and varying weather conditions. It is suitable for indoor and outdoor applications and is RoHS 2011/65/EU Compliant.

Also known as: 050047112228, 2210-4x10FT, MMM22104X10FT

Specifications

Material: Vinyl
Color: Black
Width: 4 in
Length: 10 ft
Material: Vinyl
Width: 4 in
Color: Black
Length: 10 ft