Vinyl Mastic Pad, 3-1/4" x 4-1/2"

Item #: 0063959

Cat #: 2200-3-1/4x4-1/2

UPC: 054007110088

$ 10.13 EA
Company wide:
285 in stock
Documents & Guides
Vinyl Mastic Pad, Scotch 2200, Unprinted. Size: 3-1/4" Width, 4-1/2" Length. Thickness: 125 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.

Overview

Vinyl Mastic Pad, Scotch 2200, Unprinted. Size: 3-1/4" Width, 4-1/2" Length. Thickness: 125 mils. Voltage Rating: 600V. Temperature Rating: 176°F. Color: Black.

Scotch® Pad 2200 has an aggressive mastic adhesive that offers excellent adherence. This tape has a polyvinyl chloride backing that optimally resists against abrasion, moisture, alkalis, acid, UV rays, copper corrosion and varying weather conditions. It is suitable for indoor and outdoor applications and is RoHS 2011/65/EU Compliant.

Also known as: 054007110088, 2200-3-1/4x4-1/2, MMM2200314X412

Specifications

Material: Vinyl
Color: Black
Width: 3 1/4 in
Length: 4 1/2 in
Family / Style: 2200 Series
Material: Vinyl
Width: 3 1/4 in
Family / Style: 2200 Series
Color: Black
Length: 4 1/2 in