Cable Jacket Repair Tape, 2" x 6'

Item #: 0063958

Cat #: 2234-2X6FT

UPC: 051128574935

$ 63.56 EA
Company wide:
43 in stock
Cable Jacket Repair Tape, Scotch 2234, Unprinted. Size: 2 Inch Width, 6 Foot Length. Thickness: 60 mils. Voltage Rating: 600V. Temperature Rating: 194°F. Color: Black.

Overview

Cable Jacket Repair Tape, Scotch 2234, Unprinted. Size: 2 Inch Width, 6 Foot Length. Thickness: 60 mils. Voltage Rating: 600V. Temperature Rating: 194°F. Color: Black.

Scotch® Tape 2234 is an abrasion-resistant tape that offers excellent chemical and environmental resistance with vulcanized CSM rubber backing. The tape has a flame-retardant mastic that acts as a barrier and offers optimized adherence on jacket materials. It is designed for use in applications such as ‎industrial, commercial and residential construction,‎ maintenance and repair operations,‎ irrigation,‎ mining and wind power. RoHS 2011/65/EU Compliant.

Also known as: 051128574935, 2234-2X6FT, MMM2234

Specifications

Width: 2 in
Color: Black
Length: 6 ft
Width: 2 in
Length: 6 ft
Color: Black