Vinyl Electric Tape, 3/4"x36Y

Item #: 0063955

Cat #: 22-3/4X36YD

UPC: 054007100348

$ 32.40 EA
Company wide:
0 in stock
Documents & Guides
Vinyl Electric Tape, Heavy Duty, 3/4 Inch x 36 Yards

Overview

Vinyl Electric Tape, Heavy Duty, 3/4 Inch x 36 Yards

Scotch® Tape 22 Abrasion-Resistant Tape provides electrical and mechanical protection with the combination of an aggressive rubber-resin adhesive and an elastic PVC backing. This tape is flame-retardant and is highly resistant to UV rays, moisture, alkalis, acids, corrosion and varying weather conditions. It has increased mechanical strength and is suitable for both indoor and outdoor applications. The tape is compatible with solid dielectric cable insulations, synthetic cable insulations, jackets and splicing compounds. UL Listed, ASTM Approved, VDE, CSA Certified and RoHS 2011/65/EU Compliant.

Also known as: 054007100348, 22-3/4X36YD, MMM22

Specifications

Width: 3/4 in
Length: 36 yd, 108 ft
Material: Vinyl, PVC
Color: Black
Product Thickness: 10 mil
Type: Commercial / Spec Grade
Family / Style: Scotch® 22 Series
Width: 3/4 in
Material: Vinyl, PVC
Product Thickness: 10 mil
Family / Style: Scotch® 22 Series
Length: 36 yd, 108 ft
Color: Black
Type: Commercial / Spec Grade