Re-Enterable Insulating & Sealing Compound, Size D, 21.2 oz

Item #: 0063949

Cat #: 2123D

UPC: 051128551219

$ 171.10 EA
Company wide:
9 in stock
Documents & Guides
Re-Enterable Insulating & Sealing Compound, Size D, 21.2 Ounce, 40.6 Cubic Inches. For Use After Re-Entering

Overview

Re-Enterable Insulating & Sealing Compound, Size D, 21.2 Ounce, 40.6 Cubic Inches. For Use After Re-Entering

3M™ Scotchcast™ Re-enterable Electrical Resin 2123 is a soft, two-part polybutadiene resin encapsulant designed especially for re-enterable splice protection. It is formulated for virtually every electrical application requiring a soft, re-enterable resin.

Also known as: 051128551219, 2123D, MMM2123D

Specifications

Color: Amber, Clear
Material: Rubber
Size: 21.200 OZ
Cubic Inches: 40.600 in³
Color: Amber, Clear
Size: 21.200 OZ
Material: Rubber
Cubic Inches: 40.600 in³