Copper/aluminum Connector

Item #: 0063944

Cat #: 20006

UPC: 054007132851

$ 25.68 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Scotchlok(tm) Cu/al Connector 20006 Olive, 2/0 Awg, 10 Per Case

Overview

3m(tm) Scotchlok(tm) Cu/al Connector 20006 Olive, 2/0 Awg, 10 Per Case

3M Scotchlok Copper/Aluminum Compression Connectors, 20000 Series are made of high conductivity aluminum and are designed to cover a wide range of conductor sizes from 6 AWG through 1000 kcmil (MCM). They are designed to connect either aluminum and/or copper conductors. Each connector is electro-tin plated to resist electrolytic corrosion. They are installed using standard industry tooling. Chamfered ends, and an integral solid center barrier,* ensure simplicity and ease of conductor insertion.

Also known as: 054007132851, 20006, MMM20006

Specifications

Color: Olive
Color: Olive