Enclosure with Hinged Cover, 20"

Item #: 0063938

Cat #: HAX-203H

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
SMP HAX-203H, 20" Enclosure with 3 Position Brackets and Hinged Cover

Overview

SMP HAX-203H, 20" Enclosure with 3 Position Brackets and Hinged Cover
Also known as: HAX-203H, SMPHAX203H

Specifications

Type: Miniature
Volts AC: 120, 240
Amps: 20
Family / Style: MH-T
Mounting: Wall
Interrupt Rating DC: 10 kA
Type: Miniature
Amps: 20
Mounting: Wall
Volts AC: 120, 240
Family / Style: MH-T
Interrupt Rating DC: 10 kA