
Heater Interior, Energy Plus Bath Series, Multi-Watt, Multi-Voltage, w/stat
Item #: 0063936
Cat #: CE163T
UPC: 027418652041
$ 327.91 EA
Company wide:
0
in stock
Documents & Guides
Cadet Energy Plus Electric Wall Heater Assembly Only (with Thermostat), 1600/1500/1000W 240/208/120V *Cadet Part # 65204*
Overview
Cadet Energy Plus Electric Wall Heater Assembly Only (with Thermostat), 1600/1500/1000W 240/208/120V *Cadet Part # 65204*
he Cadet CE163T is an energy-efficient, multi-volt electric fan-forced wall heater assembly equipped with a built-in digital thermostat. It auto-adjusts its voltage and wattage (1600W at 240V, 1500W at 208V, or 1000W at 120V) and is designed to fit existing Cadet Com-Pak wall cans as an assembly-only replacement
Also known as: 027418652041, CE163T, CDTCE163T
Specifications
| Wattage: | 1500, 1600, 1000 |
| Volts AC: | 120, 240, 208 |
| Mounting: | Wall |
| Family / Style: | Energy Plus |
| Wattage: | 1500, 1600, 1000 |
| Mounting: | Wall |
| Volts AC: | 120, 240, 208 |
| Family / Style: | Energy Plus |