Linerless Rubber Splicing Tape, 3/4" x 30'

Item #: 0063929

Cat #: 130C-3/4x30FT

UPC: 054007417170

$ 24.67 EA
Company wide:
846 in stock
High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. 3/4" Wide x 30' Long. Thickness: 30 mils. Temperature Rating: 194-¦F, Black

Overview

High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. 3/4" Wide x 30' Long. Thickness: 30 mils. Temperature Rating: 194-¦F, Black

Scotch® MMM05400741717 linerless rubber splicing tape 130C is a highly conformable, linerless ethylene propylene rubber (EPR), high voltage insulating tape that provides excellent thermal dissipation of splice heat. Scotch splicing tape 130C meets industry specifications and has excellent physical and electrical properties, which help provide immediate moisture seal and void-free buildups. Scotch splicing tape 130C is rated up to 194 deg F (90 deg C) continuous operating temperatures and short-term 266 deg F (130 deg C) overload service. This product can be used forlow and high voltage (through 69 kV) applications. This tape should be applied like any rubber tape-that is, the side of the tape wrapped inside the roll should be applied outside on the splice (tacky side up). This will help prevent the roll from getting progressively further away from the work area.

Also known as: 054007417170, 130C-3/4x30FT, MMM130C34X30FT, rubber tape

Specifications

Width: 3/4 in
Color: Black
Length: 30 ft
Material: Rubber
Width: 3/4 in
Length: 30 ft
Color: Black
Material: Rubber