Linerless Rubber Splicing Tape, 1" x 30'

Item #: 0063927

Cat #: 130C-1x30FT

UPC: 054007417538

$ 41.72 EA
Company wide:
872 in stock
High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. Size: 1" Width, 30' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

Overview

High Voltage Linerless Rubber Splicing Tape, Scotch, Unprinted. Size: 1" Width, 30' Length. Thickness: 30 mils. Temperature Rating: 194°F. Color: Black.

High voltage insulating; thermally dissipating; self-bonding. Primary electrical insulation for splicing all solid dielectric cables through 69kV. It withstands temperatures up to 194 degrees F (90 degrees C) with emergency overload up to 266 degrees F (130 degrees C). The tape has excellent electrical and mechanical properties to provide moisture-seal protection. Scotch® Tape 130C is a highly conformable tape that provides electrical and mechanical protection with the combination of an aggressive rubber-resin adhesive and a self-fusing, ethylene propylene backing. The tape provides primary insulation for solid, dielectric insulated cables rated through 69 kV. This tape is designed for low- and high-voltage, bus bar insulation, end-sealing of cables and jacket repair applications. It has outstanding mechanical and electrical properties that offer moisture seal and void-free buildups. ASTM Approved and RoHS 2011/65/EU Compliant.

Also known as: 054007417538, 130C-1x30FT, MMM130C1X30FT, rubber tape

Specifications

Width: 1 in
Color: Black
Length: 30 ft
Material: Rubber
Width: 1 in
Length: 30 ft
Color: Black
Material: Rubber