Copper Long-barrel Connector

Item #: 0063924

Cat #: 11019

UPC: 054007129233

$ 78.07 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Sleeve, Long Barrel, Wire Size: 750 AWG. Wire Diameter: 1.031", Length: 5.88", Color code: Black. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Overview

Copper Compression Sleeve, Long Barrel, Wire Size: 750 AWG. Wire Diameter: 1.031", Length: 5.88", Color code: Black. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

3M™ CI-A Splice Connector is suitable for splicing applications on aluminum or copper cable conductors. The connector is aluminum construction offers high conductivity and an electro-tin-plated finish resists corrosion. It is rated for 35 kV voltage applications.

3M™ CI-A Splice Connector is compatible with the 3M Splice Kits 5420, 5461 and 5450 Series. Its standard barrel ensures a secure fit and offers reliable performance. RoHS 2011/65/EU Compliant.

Also known as: 054007129233, 11019, MMM11019

Specifications

Material: Copper
Color: Black
Allowable Gauge Range: 750
Material: Copper
Allowable Gauge Range: 750
Color: Black