Copper Compression Sleeve, Long Barrel, Wire Size: 500 AWG

Item #: 0063923

Cat #: 11014

UPC: 054007129073

$ 39.95 EA
Company wide:
0 in stock
Copper Compression Sleeve, Long Barrel, Wire Size: 500 AWG. Wire Diameter: .836", Length: 4.63", Color code: Brown. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Overview

Copper Compression Sleeve, Long Barrel, Wire Size: 500 AWG. Wire Diameter: .836", Length: 4.63", Color code: Brown. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

3M™ CI-A Splice Connector is suitable for splicing applications on aluminum or copper cable conductors. The connector is aluminum construction offers high conductivity and an electro-tin-plated finish resists corrosion. It is rated for 35 kV voltage applications. 3M™ CI-A Splice Connector is compatible with the 3M Splice Kits 5420, 5461 and 5450 Series. Its standard barrel ensures a secure fit and offers reliable performance. RoHS 2011/65/EU Compliant.

Also known as: 054007129073, 11014, MMM11014

Specifications

Color: Brown
Material: Copper
Color: Brown
Material: Copper