Copper Long-barrel Connector

Item #: 0063922

Cat #: 11011

UPC: 054007128816

$ 34.89 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Sleeve, Long Barrel, Wire Size: 350 AWG. Wire Diameter: .700", Length: 4.13", Color code: Red. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Overview

Copper Compression Sleeve, Long Barrel, Wire Size: 350 AWG. Wire Diameter: .700", Length: 4.13", Color code: Red. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

3M™ CI Splice Connector has a standard barrel that ensures a secure fit and offers reliable performance. The connector is specially designed for use with 3M Pre-molded Power Cable Splice Bodies QS-I, QS-II and QS-III. Its built-in solid center stop allows for correct positioning. This connector is suitable for use with 35 kV-rated molded rubber splices. ANSI Certified.

Also known as: 054007128816, 11011, MMM11011

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 350
Color: Red
Allowable Gauge Range: 350
Material: Copper