Copper Long-barrel Connector

Item #: 0063921

Cat #: 11009

UPC: 054007128403

$ 27.63 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Sleeve, Long Barrel, Wire Size: 250 AWG. Wire Diameter: .595", Length: 3.38", Color code: Yellow. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Overview

Copper Compression Sleeve, Long Barrel, Wire Size: 250 AWG. Wire Diameter: .595", Length: 3.38", Color code: Yellow. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Terminal type: Screw terminals Auxiliary contact block for contactors AF116…AF370

Also known as: 054007128403, 11009, MMM11009

Specifications

Material: Copper
Color: Yellow
Material: Copper
Color: Yellow