Copper Long-barrel Connector

Item #: 0063920

Cat #: 11008

UPC: 054007128243

$ 22.74 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Sleeve, Long Barrel, Wire Size: 4/0 AWG. Wire Diameter: .55", Length: 3.38", Color code: Purple. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Overview

Copper Compression Sleeve, Long Barrel, Wire Size: 4/0 AWG. Wire Diameter: .55", Length: 3.38", Color code: Purple. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

AF26 contactors are used for controlling power circuits up to 690 V AC and 220 V DC. They are mainly used for controlling 3-phase motors, non-inductive or slightly inductive loads. AF... contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz. AF contactors can manage large control voltage variations. One coil can be used for different control voltages used worldwide without any coil change. AF contactors have built-in surge protection and do not require additional surge suppressors. The AF... series 1-stack 3-pole contactors are of the block type design. - Main poles and auxiliary contact blocks: 3 main poles, front and side-mounted add-on auxiliary contact blocks (mechanically-linked auxiliary contacts compliant with Annex L of IEC 60947-5-1. N.C. mirror contacts compliant with Annex F of IEC 60947-4-1) - Control circuit: AC operated - Accessories: a wide range of accessories is available.

Also known as: 054007128243, 11008, MMM11008

Specifications

Color: Purple
Material: Copper
Allowable Gauge Range: 4/0
Color: Purple
Allowable Gauge Range: 4/0
Material: Copper