Corrosion Protection Tape, 10 mil, Printed, 2" x 100'

Item #: 0063917

Cat #: 1100-PRINTED-2X100FT

UPC: 054007090656

$ 18.85 EA
Company wide:
1 in stock
Documents & Guides
Corrosion Protection Tape, Pipe Wrap, Temflex, General Purpose, Printed. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

Overview

Corrosion Protection Tape, Pipe Wrap, Temflex, General Purpose, Printed. Size: 2" Width, 100' Length. Thickness: 10 mils. Temperature Rating: 176° F. Color: Black.

3M™ Temflex™ Tapes 1100 and 1200 are made of tough, polyvinyl chloride (PVC), especially formulated for corrosion protection of pipes, conduits and metallic cable jackets against abrasion, puncture, corrosion and electrolytic action.

Also known as: 054007090656, 1100-PRINTED-2X100FT, MMM1100PT2X100FT

Specifications

Width: 2 in
Length: 100 ft
Color: Black
Material: PVC
Width: 2 in
Color: Black
Length: 100 ft
Material: PVC