1" Type MTC Extra Flexible Liquidtight, 100' Coil

Item #: 0063915

Cat #: 38331

UPC: 714118383312

Company wide:
0 in stock
Documents & Guides
1" Type MTC - Machine Tool Conduit Liquid-Tight Flexible Metal Conduit (LFMC), 100 Foot Coil

Overview

1" Type MTC - Machine Tool Conduit Liquid-Tight Flexible Metal Conduit (LFMC), 100 Foot Coil

Conduit shall be Anaconda SEALTITE® Type MTC. Conduit shall provide a flexible liquid-tight raceway for wiring and shall be constructed of continuously interlocked hot dipped zinc galvanized steel core with sunlight resistant PVC outer jacket. Type MTC conduit shall be used for applications where agency approvals are not required. Conduit IP 67 rated when installed with approved end connectors.

Also known as: 714118383312, 38331, ANM38331

Specifications

Length: 100 ft
Diameter: 1 in
Jacket: PVC
Color: Black
Material: Aluminum
Package Type: Coil
Family / Style: SEALTITE®
Type: EF - Extra Flexible
Length: 100 ft
Jacket: PVC
Material: Aluminum
Family / Style: SEALTITE®
Diameter: 1 in
Color: Black
Package Type: Coil
Type: EF - Extra Flexible