Copper Standard Barrel Connector

Item #: 0063912

Cat #: 10019

UPC: 054007129158

$ 95.69 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Sleeve, Standard Barrel, Wire Size: 750 MCM. Wire Diameter: 1.03", Length: 3.38", Color code: Black. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Overview

Copper Compression Sleeve, Standard Barrel, Wire Size: 750 MCM. Wire Diameter: 1.03", Length: 3.38", Color code: Black. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

3M™ Scotchlok™ Copper Compression Connectors, 10000 Series are one-piece, standard-barrel, seamless copper connectors and are designed to cover a wide range of conductor sizes from 6 AWG through 1000 kcmil (MCM).

Also known as: 054007129158, 10019, MMM10019

Specifications

Material: Copper
Color: Black
Allowable Gauge Range: 750
Material: Copper
Allowable Gauge Range: 750
Color: Black