Copper Standard Barrel Connector

Item #: 0063911

Cat #: 10014

UPC: 054007128991

$ 34.67 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Sleeve, Standard Barrel, Wire Size: 500 MCM. Wire Diameter: .836", Length: 2.88", Color code: Brown. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Overview

Copper Compression Sleeve, Standard Barrel, Wire Size: 500 MCM. Wire Diameter: .836", Length: 2.88", Color code: Brown. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

3M™ Scotchlok™ Copper Compression Connectors, 10000 Series are one-piece, standard-barrel, seamless copper connectors and are designed to cover a wide range of conductor sizes from 6 AWG through 1000 kcmil (MCM).

Also known as: 054007128991, 10014, MMM10014

Specifications

Color: Brown
Material: Copper
Color: Brown
Material: Copper