Copper Standard Barrel Connector

Item #: 0063910

Cat #: 10011

UPC: 054007128731

$ 27.63 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Sleeve, Standard Barrel, Wire Size: 350 MCM. Wire Diameter: .700", Length: 2.38", Color code: Red. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Overview

Copper Compression Sleeve, Standard Barrel, Wire Size: 350 MCM. Wire Diameter: .700", Length: 2.38", Color code: Red. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

3M™ Scotchlok™ Copper Compression Connectors, 10000 Series are one-piece, standard-barrel, seamless copper connectors and are designed to cover a wide range of conductor sizes from 6 AWG through 1000 kcmil (MCM).

Also known as: 054007128731, 10011, MMM10011

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 350
Color: Red
Allowable Gauge Range: 350
Material: Copper