Copper Standard Barrel Connector

Item #: 0063907

Cat #: 10007

UPC: 054007127901

$ 17.72 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Sleeve, Standard Barrel, Wire Size: 3/0 AWG. Wire Diameter: .49", Length: 2.13", Color code: Orange. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Overview

Copper Compression Sleeve, Standard Barrel, Wire Size: 3/0 AWG. Wire Diameter: .49", Length: 2.13", Color code: Orange. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Die for TBM5 Series Tool, 4/0 Aluminum

Also known as: 054007127901, 10007, MMM10007

Specifications

Color: Orange
Material: Copper
Allowable Gauge Range: 3/0
Color: Orange
Allowable Gauge Range: 3/0
Material: Copper