Copper Standard Barrel Connector

Item #: 0063906

Cat #: 10006

UPC: 054007127741

$ 17.01 EA
Company wide:
6 in stock
Documents & Guides
Copper Compression Sleeve, Standard Barrel, Wire Size: 2/0 AWG. Wire Diameter: .439", Length: 2", Color code: Black. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Overview

Copper Compression Sleeve, Standard Barrel, Wire Size: 2/0 AWG. Wire Diameter: .439", Length: 2", Color code: Black. Suitable for indoor, outdoor, low and medium voltage up to 35kV Applications.

Die for TBM5 Series Tool, 4/0-250 kcmil Copper

Also known as: 054007127741, 10006, MMM10006

Specifications

Material: Copper
Color: Black
Material: Copper
Color: Black